Beli Gergaji Dewalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Hole Saw (Gergaji Lubang)Deskripsi:These multipurpose hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.atribut:
- UNSPSC: 27112826
- DEWALT Bandsaw (Gergaji Pita)Deskripsi:Deep-cut portable band saws have a 5inch cutting capacity. They are used to cut large-diameter pipe and structural shapes.atribut:
- Current (A): 10
- Number of Speed Settings: 5
- Power Source: Corded
- Voltage (V): 120
- Blade Length (inch): 44 7/8
- Drive Type: Worm Gear And Chain
- Frequency (Hz): 60
- Handle Type: Ergonomic, Soft Grip
- Portable Band Saw Type: Deep Cut
- Rectangular Cutting Capacity (inch): 5 x 4 3/4
- Round Cutting Capacity (inch): 5
- SFPM Range: 100 to 350
- Standards: UL
- Throttle Type: Dial
- Tool Length (inch): 21
- UNSPSC: 27112709
- Variable Speed: Yes
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- DEWALT Compact Miter Saw StandDeskripsi:Saw stands and workstations are portable tool supports for taking the saw to where it's needed on the jobsite. Attach a compatible saw to raise the saw to working height.atribut:
- Includes: (2) Convertible Work Supports/Stops; (2) Mounting Brackets
- Length (inch): 11 1/2
- Accessory Type: Compact Miter Saw Stand
- Height (inch): 8 to 32
- Width (inch): 44 to 100
- For use with: Miter Saws
- UNSPSC: 24102006
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)Deskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik)Deskripsi:Metal-cutting diamond saw blades have a diamond-embedded rim that provides a sharp, hard edge for cutting hard metal alloys.atribut:
- Diamond Knockout: No
- Arbor Shape: Round
- Cutting Type: Dry
- Rim Type: Segmented
- UNSPSC: 27112802
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik)Deskripsi:Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
- DEWALT Circular SawDeskripsi:These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
- DEWALT Hole Saw Arbor (Mata Bor Tengah Holesaw)Deskripsi:Hole saw arbors attach to a hole saw so it can be held by the drill. The shank end holds the hole saw in the drill. The opposite end attaches to the hole saw and has a receptacle for installing a pilot bit. Hole saw arbors are interchangeable with hole saws that have the same shank size.atribut:
- Arbor Shank Style: Hex
- Includes Pilot Bit: Yes
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- DEWALT Dust Port ConnectorDeskripsi:DEWALT dust-port adapters connect a compatible saw to a dust collection system to eliminate dust that can obscure the cut line and to reduce airborne dust.atribut:
- Material: Plastic
- Accessory Type: Dust Port Connector
- Size (inch): 1 1/2
- For use with: Mfr. No. DCS577 7 1/4inch Worm Drive Style Saw
- UNSPSC: 40161503
- DEWALT Jig SawDeskripsi:D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.atribut:
- Handle Type: Top Handle
- Adjustable Shoe (degrees): 0 to 45
- Max. Strokes per Minute: 3100
- Stroke Type: Orbital
- UNSPSC: 27112709
- Variable Speed: Yes
- DEWALT Mata Gergajiatribut:
- Diameter Size (inch): 10
- Bore Size (mm): 16
- Teeth: 40
Daftar Harga Gergaji Dewalt Terbaru October 2026
| DEWALT Hole Saw (Gergaji Lubang) | Rp409.900 |
| DEWALT Bandsaw (Gergaji Pita) | Rp15.999.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
| DEWALT Compact Miter Saw Stand | Rp11.999.900 |
| DEWALT Table Saw | Rp7.099.900 |
| DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai) | Rp17.999.900 |
| DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik) | Rp1.399.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik) | Rp2.299.900 |
| DEWALT Circular Saw | Rp2.199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/gsP107738604-1.jpg)
/1cP107714048-1.jpg)



/P103138523-1.jpg)
/0rP107724027-1.jpg)

/1rP107724063-1.jpg)


/ikP107738668-1.jpg)






/P101003041-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)